Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .125-.188
Mfr # RSRF-103
Zoro # G7197150
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 0.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-103
- Zoro # G7197150
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.12 |
Form Size | 2 |
D Dimension (in) | 1.75 |
Thread Size | 44928 |
F Dimension (in) | 1.33 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86874)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, Steel, 1" NPT, .688-.812, Mesh (RSRS-313-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- Remke Cable Support Grips