Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2", .500-.562, Mesh
Mfr # RSRF-109-E
Zoro # G7197351
product price: $34.29
/ea
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- CSA Specification 28985
- Minimum Operating Temperature (C) -40
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-109-E
- Zoro # G7197351
- Country of Origin United States
- Category Cable Support Grips
Dimensions
F Dimension (in) | 1.33 |
E Dimension (in) | 1.12 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
D Dimension (in) | 1.75 |
Conduit Size | 44928 |
Description
Cord Grip,Int Thrd,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, SS, 2-1/2" NPT, 2.062-2.188 (RSSS-735)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, Spiral, Blk, .19-.39, PG11 (RF11AA-BK)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, Int Thrd, 3/8", .250-.312, Mesh (RSRF-005-E)
- Remke Cord Grips