Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2", .312-.375, Mesh
Mfr # RSRF-106-E
Zoro # G7197519
Sold in multiples of 2 for $68.58
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Thread Size 44928
- D Dimension (in) 1.75
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-106-E
- Zoro # G7197519
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 44928 |
D Dimension (in) | 1.75 |
Form Size | 2 |
E Dimension (in) | 1.12 |
F Dimension (in) | 1.33 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.906 |
Conduit Size | 44928 |
Description
Cord Grip,Int Thrd,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- IFM Wireable valve connector (E12224)
- TY-RAP 14.5" L Miniature Cable Tie BK PK 1000 (TY244MX)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Remke Cable Support Grips