Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .875-1.00
Mfr # RSRF-316
Zoro # G7197290
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Connector Material Aluminum
- Maximum Operating Temperature (F) 250
- E Dimension (in) 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-316
- Zoro # G7197290
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
E Dimension (in) | 1.63 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | 1 |
F Dimension (in) | 1.7 |
D Dimension (in) | 2.25 |
Form Size | 4 |
Description
Cord Grip,Int Thrd,1 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1ABA-R63/D)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Remke Cable Support Grips