Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .812-.938
Mfr # RSRF-315
Zoro # G7197281
product price: $8.65
/ea
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- F Dimension (in) 1.7
- Hazardous Class/Division Class 1, Div 2"
- Maximum Knock Out Size (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-315
- Zoro # G7197281
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
F Dimension (in) | 1.7 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.63 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
D Dimension (in) | 2.25 |
Description
Cord Grip,Int Thrd,1 In. NPT,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Gry, Polyamide, PG29, .47-.79 (RD29AR-GY)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- REMKE Cord Grip, EMC, Brass, M32, .63-.98 (BRM4E32)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Remke Cable Support Grips