Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .750-.875
Mfr # RSRF-314
Zoro # G7197412
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Cable Range .750 - .875
- Form Size 4
- Maximum Knock Out Size (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-314
- Zoro # G7197412
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 2.25 |
F Dimension (in) | 1.7 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.63 |
Description
Cord Grip,Int Thrd,1 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- Remke Cord Grips