Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .625-.750
Mfr # RSRF-312
Zoro # G7197333
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Body Material Aluminum
- F Dimension (in) 1.7
- Min Cable Range over Jacket (in) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-312
- Zoro # G7197333
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
F Dimension (in) | 1.7 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
D Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.63 |
Thread Size | 1 |
Description
Cord Grip,Int Thrd,1 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- Remke Cord Grips