Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .562-.625
Mfr # RSRF-310
Zoro # G7197263
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Thread Size 1
- Clearance Hole (in) 1.406
- Inside Body Diameter / Body Bore 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-310
- Zoro # G7197263
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
D Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.63 |
Form Size | 4 |
F Dimension (in) | 1.7 |
Description
Cord Grip,Int Thrd,1 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- Remke Cord Grips