Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1" NPT, .500-.562
Mfr # RSRF-309
Zoro # G7197202
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Thread Type NPT
- Inside Body Diameter / Body Bore 1
- Clearance Hole (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-309
- Zoro # G7197202
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 1 |
F Dimension (in) | 1.7 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 2.25 |
E Dimension (in) | 1.63 |
Form Size | 4 |
Description
Cord Grip,Int Thrd,1 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Remke Cable Support Grips