Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1", .812-.938, Mesh
Mfr # RSRF-315-E
Zoro # G7197668
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- Minimum Operating Temperature (C) -40
- Thread Size 1
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-315-E
- Zoro # G7197668
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
Conduit Size | 1 |
E Dimension (in) | 1.63 |
Inside Body Diameter / Body Bore | 1 |
D Dimension (in) | 2.25 |
F Dimension (in) | 1.7 |
Description
Cord Grip,Int Thrd,1 In.,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- Remke Cord Grips