Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1", .750-.875, Mesh
Mfr # RSRF-314-E
Zoro # G7197631
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- E Dimension (in) 1.63
- Maximum Knock Out Size (in) 1.406
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-314-E
- Zoro # G7197631
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.63 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 2.25 |
Form Size | 4 |
Conduit Size | 1 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
F Dimension (in) | 1.7 |
Description
Cord Grip,Int Thrd,1 In.,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- Remke Cord Grips