Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1", .625-.750, Mesh
Mfr # RSRF-312-E
Zoro # G7197659
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 2.25
- Conduit Size 1
- Minimum Operating Temperature (F) -40
- F Dimension (in) 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-312-E
- Zoro # G7197659
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 2.25 |
Conduit Size | 1 |
F Dimension (in) | 1.7 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | 1 |
E Dimension (in) | 1.63 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
Description
Cord Grip,Int Thrd,1 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MBW12)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Remke Cable Support Grips