Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1", .568-.688, Mesh
Mfr # RSRF-311-E
Zoro # G7197589
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 1.406
- Connector Material Aluminum
- Thread Type NPT
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-311-E
- Zoro # G7197589
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.7 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.63 |
D Dimension (in) | 2.25 |
Conduit Size | 1 |
Description
Cord Grip,Int Thrd,1 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Remke Cable Support Grips