Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1-1/4", .875-1.00
Mfr # RSRF-416
Zoro # G7197272
product price: $15.19
/ea
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- D Dimension (in) 2.75
- Bushing Holes 1
- E Dimension (in) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-416
- Zoro # G7197272
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2.75 |
E Dimension (in) | 2.25 |
F Dimension (in) | 2.55 |
Thread Size | 1.25 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.442 |
Description
Cord Grip,Int Thrd,1-1/4 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- Remke Cable Support Grips