Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1-1/4", .750-.875
Mfr # RSRF-414
Zoro # G7197318
product price: $14.49
/ea
Sold in multiples of 4 for $57.96
$57.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- F Dimension (in) 2.55
- Inside Body Diameter / Body Bore 1.442
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-414
- Zoro # G7197318
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
F Dimension (in) | 2.55 |
Inside Body Diameter / Body Bore | 1.442 |
Maximum Knock Out Size (in) | 1.766 |
Form Size | 5 |
D Dimension (in) | 2.75 |
E Dimension (in) | 2.25 |
Thread Size | 1.25 |
Description
Cord Grip,Int Thrd,1-1/4 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, ISO, M16, .375-.438, Mesh (RSM-16107-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Blk, Polyamide, PG21, .35-.63 (RD21AR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- Remke Cord Grips