Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1-1/4", .688-.812
Mfr # RSRF-413
Zoro # G7197458
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Thread Type NPT
- Min Cable Range over Jacket (in) 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-413
- Zoro # G7197458
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
F Dimension (in) | 2.55 |
Inside Body Diameter / Body Bore | 1.442 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2.75 |
Form Size | 5 |
Thread Size | 1.25 |
E Dimension (in) | 2.25 |
Description
Cord Grip,Int Thrd,1-1/4 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- Remke Cable Support Grips