Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1-1/4", 1.25-1.375
Mfr # RSRF-422
Zoro # G7197309
Sold in multiples of 4 for $57.96
$57.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Thread Size 1.25
- Bushing Holes 1
- Clearance Hole (in) 1.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRF-422
- Zoro # G7197309
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
F Dimension (in) | 2.55 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.442 |
E Dimension (in) | 2.25 |
D Dimension (in) | 2.75 |
Description
Cord Grip,Int Thrd,1-1/4 In.,1.25-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- Remke Cable Support Grips