Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1-1/4", 1.125-1.25
Mfr # RSRF-420
Zoro # G7197397
product price: $15.19
/ea
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Cable Range 1.125 - 1.250
- Inside Body Diameter / Body Bore 1.442
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-420
- Zoro # G7197397
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Inside Body Diameter / Body Bore | 1.442 |
D Dimension (in) | 2.75 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
F Dimension (in) | 2.55 |
E Dimension (in) | 2.25 |
Form Size | 5 |
Description
Cord Grip,Int Thrd,1-1/4 In.,1.125-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- Remke Cord Grips