Shop All Cable Support Grips
Remke
Cord Grip, Int Thr, 1-1/4", .875-1.0, Mesh
Mfr # RSRF-422-E
Zoro # G7197808
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- D Dimension (in) 2.75
- Bushing Material Neoprene
- Thread Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRF-422-E
- Zoro # G7197808
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 2.75 |
Thread Size | 1.25 |
E Dimension (in) | 2.25 |
F Dimension (in) | 2.55 |
Inside Body Diameter / Body Bore | 1.442 |
Maximum Knock Out Size (in) | 1.766 |
Conduit Size | 1.25 |
Form Size | 5 |
Description
Cord Grip,Int Thr,1-1/4 In.,.875-1.0,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 15A, 570V AC, Non-Indicating (DCT15-2)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .312-.375 (RSRF-106)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- Remke Cord Grips