Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, PG16, .39-.55
Mfr # RD16AA-GY
Zoro # G7204622
product price: $1.59
/ea
Sold in multiples of 34 for $54.06
$54.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 0.966
- Maximum Operating Temperature (C) 80
- Inside Body Diameter / Body Bore 0.686
- A Dimension (in) 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD16AA-GY
- Zoro # G7204622
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 0.686 |
A Dimension (in) | 0.91 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.966 |
C Dimension (in) | 1.06 |
Thread Size | PG16 |
Description
Cord Grip,Gry,Polyamide,PG16,.39-.55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- Remke Cable Support Grips