Shop All Cable Support Grips
Remke
Cord Grip Gry, Polyamide PG13.5, .19-.35
Mfr # RD13AR-GY
Zoro # G7204659
product price: $1.45
/ea
Sold in multiples of 37 for $53.65
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Select Color Gray
- Minimum Operating Temperature (C) -20
- Thread Size PG13.5
- Inside Body Diameter / Body Bore 0.555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD13AR-GY
- Zoro # G7204659
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | PG13.5 |
Inside Body Diameter / Body Bore | 0.555 |
C Dimension (in) | 0.94 |
B Dimension (in) | 0.35 |
A Dimension (in) | 0.83 |
Maximum Knock Out Size (in) | 0.883 |
Description
Cord Grip Gry,Polyamide PG13.5,.19-.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- Remke Cable Support Grips