Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, PG11, .19-.39
Mfr # RD11AA-GY
Zoro # G7204491
Sold in multiples of 47 for $54.05
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 0.87
- Maximum Knock Out Size (in) 0.766
- Minimum Operating Temperature (F) -4
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD11AA-GY
- Zoro # G7204491
- UPC # 785411506685
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.87 |
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
B Dimension (in) | 0.32 |
A Dimension (in) | 0.75 |
Inside Body Diameter / Body Bore | 0.526 |
Description
Cord Grip,Gry,Polyamide,PG11,.19-.39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 30A, 600V AC, Non-Indicating (LSRK030)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- Remke Cord Grips