Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, PG11, .11-.28
Mfr # RD11AR-GY
Zoro # G7204543
product price: $1.15
/ea
Sold in multiples of 47 for $54.05
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type PG
- B Dimension (in) 0.32
- Body Material Polyamide
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD11AR-GY
- Zoro # G7204543
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.32 |
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
Inside Body Diameter / Body Bore | 0.527 |
A Dimension (in) | 0.75 |
C Dimension (in) | 0.87 |
Description
Cord Grip,Gry,Polyamide,PG11,.11-.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- Remke Cord Grips