Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, PG09, .07-.24
Mfr # RD09AR-GY
Zoro # G7204528
product price: $1.15
/ea
Sold in multiples of 49 for $56.35
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.63
- Bushing Holes 1
- Min Cable Range over Jacket (in) 0.07
- B Dimension (in) 0.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD09AR-GY
- Zoro # G7204528
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.63 |
B Dimension (in) | 0.32 |
Thread Size | PG9 |
Maximum Knock Out Size (in) | 0.637 |
C Dimension (in) | 0.75 |
Inside Body Diameter / Body Bore | 0.389 |
Description
Cord Grip,Gry,Polyamide,PG09,.07-.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- Remke Cable Support Grips