Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, M40, .86-1.26
Mfr # RD40MA-GY
Zoro # G7204263
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 1.282
- Connector Material Polyamide
- Thread Type Metric
- Clearance Hole (in) 1.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD40MA-GY
- Zoro # G7204263
- UPC # 785411508313
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Inside Body Diameter / Body Bore | 1.282 |
Thread Size | M40 |
Maximum Knock Out Size (in) | 1.701 |
A Dimension (in) | 1.57 |
B Dimension (in) | 0.7 |
C Dimension (in) | 2.08 |
Description
Cord Grip,Gry,Polyamide,M40,.86-1.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- Remke Cable Support Grips