Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, M25, .51-.70
Mfr # RD25MA-GY
Zoro # G7204202
product price: $2.15
/ea
Sold in multiples of 27 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Select Color Gray
- Body Material Polyamide
- B Dimension (in) 0.39
- NEMA Rating 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD25MA-GY
- Zoro # G7204202
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
Thread Size | M25 |
Inside Body Diameter / Body Bore | 0.739 |
A Dimension (in) | 0.98 |
Maximum Knock Out Size (in) | 1.083 |
C Dimension (in) | 1.3 |
Description
Cord Grip,Gry,Polyamide,M25,.51-.70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- ABB TA25DU5.0, OVERLOAD RELAY 3.5 - 5.0A (TA25DU5.0)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (DTNF363R)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- Remke Cable Support Grips