Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, M25, .35-.55
Mfr # RD25MR-GY
Zoro # G7204257
Sold in multiples of 27 for $59.13
$59.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Polyamide
- Clearance Hole (in) 1.083
- C Dimension (in) 1.3
- Select Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD25MR-GY
- Zoro # G7204257
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.3 |
Thread Size | M25 |
Maximum Knock Out Size (in) | 1.083 |
B Dimension (in) | 0.39 |
A Dimension (in) | 0.98 |
Inside Body Diameter / Body Bore | 0.745 |
Description
Cord Grip,Gry,Polyamide,M25,.35-.55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- Remke Cord Grips