Shop All Strain Relief Grips
Remke
Cord Grip, Gry, Polyamide, M20, .23-.47
Mfr # RD20MR-GY
Zoro # G7204178
product price: $1.89
/ea
Sold in multiples of 32 for $60.48
$60.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Body Material Polyamide
- Min Cable Range over Jacket (in) 0.23
- Bushing Holes 1
- Maximum Operating Temperature (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD20MR-GY
- Zoro # G7204178
- Country of Origin Turkey
- Category Strain Relief Grips
Dimensions
Thread Size | M20 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.554 |
A Dimension (in) | 0.79 |
C Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.867 |
Description
Cord Grip,Gry,Polyamide,M20,.23-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 400A, 600V AC, Non-Indicating (A60X400-4)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-WT)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- Remke Strain Relief Grips