Shop All Strain Relief Connector
Remke
Cord Grip, Gry, Polyamide, M16, .19-.39
Mfr # RD16MA-GY
Zoro # G7204080
product price: $1.65
/ea
Sold in multiples of 34 for $56.10
$56.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Range .19 - .39
- Bushing Material Neoprene
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.39
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD16MA-GY
- Zoro # G7204080
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.664 |
Inside Body Diameter / Body Bore | 0.428 |
C Dimension (in) | 0.86 |
Thread Size | M16 |
A Dimension (in) | 0.63 |
Description
Cord Grip,Gry,Polyamide,M16,.19-.39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- Remke Strain Relief Connector