Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 3/8", .19-.39
Mfr # RD09NR-GY
Zoro # G7204379
product price: $0.99
/ea
Sold in multiples of 49 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Bushing Material Neoprene
- C Dimension (in) 0.87
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD09NR-GY
- Zoro # G7204379
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
C Dimension (in) | 0.87 |
A Dimension (in) | 0.67 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.421 |
B Dimension (in) | 0.59 |
Description
Cord Grip,Gray,Polyamide 3/8 In.,.19-.39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Int Thrd, 3/8", .250-.312, Mesh (RSRF-005-E)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Remke Cable Support Grips