Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 1/2", .23-.47
Mfr # RD16NR-GY
Zoro # G7204327
product price: $1.59
/ea
Sold in multiples of 34 for $54.06
$54.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Select Color Gray
- Bushing Material Neoprene
- Maximum Operating Temperature (C) 80
- C Dimension (in) 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RD16NR-GY
- Zoro # G7204327
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.06 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.86 |
B Dimension (in) | 0.59 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.583 |
Description
Cord Grip,Gray,Polyamide 1/2 In.,.23-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Spiral, Blk, .23-.47, PG13.5 (RF13AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- Remke Cord Grips