Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 1/2", .19-.35
Mfr # RD21NR-GY
Zoro # G7204342
Sold in multiples of 29 for $54.81
$54.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.63
- CSA Specification 115116
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD21NR-GY
- Zoro # G7204342
- UPC # 785411507811
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
C Dimension (in) | 1.3 |
Inside Body Diameter / Body Bore | 0.744 |
A Dimension (in) | 1.09 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.59 |
Description
Cord Grip,Gray,Polyamide 1/2 In.,.19-.35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- ECLIPSE TOOLS Mini Eye (902-476)
- Remke Cable Support Grips