Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide, 1", .47-.79
Mfr # RD29NR-BK
Zoro # G7204430
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 80
- Minimum Operating Temperature (C) -20
- Min Cable Range over Jacket (in) 0.47
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RD29NR-BK
- Zoro # G7204430
- UPC # 785411508092
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | 1 |
A Dimension (in) | 1.36 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.65 |
B Dimension (in) | 0.7 |
Inside Body Diameter / Body Bore | 1.037 |
Description
Cord Grip,Gray,Polyamide,1 In.,.47-.79
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- NVENT HOFFMAN HR Top-Mount Filter Fans, Lt. Gray, ABS (HR1616414)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- Remke Cord Grips