Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 2", 2 Holes, 1.37x.25
Mfr # RSF-6007
Zoro # G7210423
product price: $28.39
/ea
Sold in multiples of 2 for $56.78
$56.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Form Size 6
- Inside Body Diameter / Body Bore 2.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-6007
- Zoro # G7210423
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 2.03 |
D Dimension (in) | 2.83 |
Thread Size | 2 |
E Dimension (in) | 2.97 |
A Dimension (in) | 2 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 2.39 |
B Dimension (in) | 0.8 |
Description
Cord Grip,Flat Cable,2 In.,2 Holes,1.37x.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- EATON BUSSMANN Fuse, Time Delay, 100A, LPJ Series, 600V AC, 300V DC, 4 5/8 in L x 1 1/8 in dia (LPJ-100SP)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- Remke Cable Support Grips