Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 2-1/2", 2.50x.75
Mfr # RSF-7001
Zoro # G7210511
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Form Size 7
- Min Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-7001
- Zoro # G7210511
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2.5 |
Form Size | 7 |
A Dimension (in) | 2.36 |
Inside Body Diameter / Body Bore | 2.36 |
E Dimension (in) | 4.2 |
D Dimension (in) | 4 |
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 3 |
Thread Size | 2.5 |
B Dimension (in) | 1.28 |
Description
Cord Grip,Flat Cable,2-1/2 In.,2.50x.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208WSSC)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Remke Cord Grips