Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 1-1/4", 1.37x.25
Mfr # RSF-4002
Zoro # G7210082
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- D Dimension (in) 2
- A Dimension (in) 1.32
- Max Cable Range over Jacket (in) 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-4002
- Zoro # G7210082
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2 |
A Dimension (in) | 1.32 |
E Dimension (in) | 2 |
C Dimension (in) | 1.8 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.325 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
Thread Size | 1.25 |
Description
Cord Grip,Flat Cable,1-1/4 In.,1.37x.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- Remke Cable Support Grips