Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 1-1/2", 1.415x.265
Mfr # RSF-5015
Zoro # G7210338
product price: $21.15
/ea
Sold in multiples of 3 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Form Size 5
- D Dimension (in) 2.25
- Maximum Knock Out Size (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-5015
- Zoro # G7210338
- UPC # 785411815350
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Form Size | 5 |
D Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 1.43 |
Thread Size | 1.5 |
E Dimension (in) | 2.47 |
C Dimension (in) | 1.84 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Flat Cable,1-1/2 In.,1.415x.265
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (HBL5262SA)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- Remke Cord Grips