Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 1-1/2", 1.37x.25
Mfr # RSF-5002
Zoro # G7210240
product price: $18.59
/ea
Sold in multiples of 3 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- A Dimension (in) 1.43
- Thread Size 1.5
- Inside Body Diameter / Body Bore 1.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-5002
- Zoro # G7210240
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
A Dimension (in) | 1.43 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
D Dimension (in) | 2.25 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.47 |
Form Size | 5 |
C Dimension (in) | 1.84 |
Description
Cord Grip,Flat Cable,1-1/2 In.,1.37x.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- FLEX-STRUT Window Beam Clamp For FS-200 (FS-5702 E/G)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- Remke Cord Grips