Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 1-1/2", 1.19x.35
Mfr # RSF-5001
Zoro # G7210222
product price: $25.89
/ea
Sold in multiples of 3 for $77.67
$77.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 2.016
- Thread Size 1.5
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-5001
- Zoro # G7210222
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
D Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.43 |
Form Size | 5 |
C Dimension (in) | 1.84 |
E Dimension (in) | 2.47 |
Description
Cord Grip,Flat Cable,1-1/2 In.,1.19x.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- Remke Cord Grips