Shop All Cable Support Grips
Remke
Cord Grip, Flat Cable, 1-1/2", 1.15x.484
Mfr # RSF-5014
Zoro # G7210310
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 2.016
- Connector Material Aluminum
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5014
- Zoro # G7210310
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
D Dimension (in) | 2.25 |
Thread Size | 1.5 |
B Dimension (in) | 0.69 |
Form Size | 5 |
E Dimension (in) | 2.47 |
C Dimension (in) | 1.84 |
Inside Body Diameter / Body Bore | 1.438 |
A Dimension (in) | 1.43 |
Description
Cord Grip,Flat Cable,1-1/2 In.,1.15x.484
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- Remke Cable Support Grips