Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24
Mfr # RSF-6005
Zoro # G7210450
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Body Material Aluminum
- A Dimension (in) 2
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-6005
- Zoro # G7210450
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
A Dimension (in) | 2 |
Form Size | 6 |
Thread Size | 2 |
C Dimension (in) | 2.39 |
Inside Body Diameter / Body Bore | 2.03 |
B Dimension (in) | 0.8 |
Maximum Knock Out Size (in) | 2.5 |
D Dimension (in) | 2.83 |
E Dimension (in) | 2.97 |
Description
Cord Grip,Festoon Cable,2 In.,2 H,1.77x.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Remke Cable Support Grips