Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.77x.24
Mfr # RSF-6003
Zoro # G7210417
Sold in multiples of 2 for $80.58
$80.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- C Dimension (in) 2.39
- Body Material Aluminum
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-6003
- Zoro # G7210417
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
C Dimension (in) | 2.39 |
B Dimension (in) | 0.8 |
Form Size | 6 |
A Dimension (in) | 2 |
E Dimension (in) | 2.97 |
D Dimension (in) | 2.83 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2.03 |
Description
Cord Grip,Festoon Cable,2 In.,1.77x.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- EATON CUTLER-HAMMER 10-Terminal, Ground Bar Kit with Clamshell Pack (GBK10CS)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- Remke Cord Grips