Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.71x.50
Mfr # RSF-6001
Zoro # G7210432
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- E Dimension (in) 2.97
- A Dimension (in) 2
- Inside Body Diameter / Body Bore 2.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-6001
- Zoro # G7210432
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
E Dimension (in) | 2.97 |
A Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 2.03 |
C Dimension (in) | 2.39 |
D Dimension (in) | 2.83 |
Thread Size | 2 |
B Dimension (in) | 0.8 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 6 |
Description
Cord Grip,Festoon Cable,2 In.,1.71x.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Remke Cable Support Grips