Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.63x.99
Mfr # RSF-6029
Zoro # G7210520
product price: $26.89
/ea
Sold in multiples of 2 for $53.78
$53.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- D Dimension (in) 2.83
- Max Cable Range over Jacket (in) 1.63
- A Dimension (in) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-6029
- Zoro # G7210520
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
D Dimension (in) | 2.83 |
A Dimension (in) | 2 |
C Dimension (in) | 2.39 |
E Dimension (in) | 2.97 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 2.03 |
B Dimension (in) | 0.8 |
Description
Cord Grip,Festoon Cable,2 In.,1.63x.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (111)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 225 Pcs Sized AWG 22-16 For Use With Crimping Tool (FCK225A)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Remke Cord Grips