Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.50x.469
Mfr # RSF-6013
Zoro # G7210502
Sold in multiples of 2 for $73.58
$73.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Inside Body Diameter / Body Bore 2.03
- D Dimension (in) 2.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-6013
- Zoro # G7210502
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2.03 |
D Dimension (in) | 2.83 |
C Dimension (in) | 2.39 |
B Dimension (in) | 0.8 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
A Dimension (in) | 2 |
Form Size | 6 |
Description
Cord Grip,Festoon Cable,2 In.,1.50x.469
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Remke Cord Grips