Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 1", .89x.29
Mfr # RSF-3003
Zoro # G7210143
Sold in multiples of 7 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Flammability Rating UL 94V-2
- Thread Type NPT
- D Dimension (in) 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-3003
- Zoro # G7210143
- UPC # 785411103129
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
D Dimension (in) | 1.44 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 0.99 |
C Dimension (in) | 1.46 |
Thread Size | 1 |
Form Size | 4 |
B Dimension (in) | 0.62 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.99 |
Description
Cord Grip,Festoon Cable,1 In.,.89x.29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- Remke Cable Support Grips