Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 1", .66x.24
Mfr # RSF-3001
Zoro # G7210012
product price: $7.99
/ea
Sold in multiples of 7 for $55.93
$55.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type Straight
- Form Size 4
- Thread Type NPT
- D Dimension (in) 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-3001
- Zoro # G7210012
- UPC # 785411103105
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
D Dimension (in) | 1.44 |
E Dimension (in) | 1.72 |
B Dimension (in) | 0.62 |
C Dimension (in) | 1.46 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 0.99 |
A Dimension (in) | 0.99 |
Thread Size | 1 |
Description
Cord Grip,Festoon Cable,1 In.,.66x.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 500' Length, 0.0253" Diameter, Natural (22BCW500)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- Remke Cord Grips