Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 1-1/2", 1.13x.22
Mfr # RSF-5004
Zoro # G7210152
Sold in multiples of 3 for $62.67
$62.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Connector Material Aluminum
- Minimum Operating Temperature (C) -40
- Clearance Hole (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5004
- Zoro # G7210152
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Form Size | 5 |
A Dimension (in) | 1.43 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.47 |
D Dimension (in) | 2.25 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
C Dimension (in) | 1.84 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Festoon Cable,1-1/2 In.,1.13x.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Remke Cord Grips