Shop All Cable Support Grips
Remke
Cord Grip, Festoon, 2", .90x.30 1.75x.25
Mfr # RSF-6011
Zoro # G7210408
product price: $28.29
/ea
Sold in multiples of 2 for $56.58
$56.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Thread Type NPT
- Clearance Hole (in) 2.5
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-6011
- Zoro # G7210408
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
E Dimension (in) | 2.97 |
A Dimension (in) | 2 |
C Dimension (in) | 2.39 |
Maximum Knock Out Size (in) | 2.5 |
D Dimension (in) | 2.83 |
Form Size | 6 |
B Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 2.03 |
Thread Size | 2 |
Description
Cord Grip,Festoon,2 In.,.90x.30 1.75x.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VM776K)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- Remke Cable Support Grips