Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, M63, 1.457-2.087
Mfr # BRM4E63
Zoro # G7205018
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E199260
- Maximum Operating Temperature (C) 100
- Plating Color Natural
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # BRM4E63
- Zoro # G7205018
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.393 |
Maximum Knock Out Size (in) | 2.607 |
Thread Size | M63 |
A Dimension (in) | 2.5 |
C Dimension (in) | 2.95 |
Details
Item | Cord Grip,EMC,Brass,M63,1.457-2.087 |
Cord Grip Type | Straight |
UL Specification | E199260 |
Maximum Operating Temperature (C) | 100 |
Plating Color | Natural |
Minimum Operating Temperature (F) | -4 |
Connector Material | Brass |
IP Rating | IP68 - 5 Bar |
Bushing Holes | 1 |
Plating Type | Nickel |
Clearance Hole (in) | 2.953 |
Bushing Material | Neoprene |
Cable Range | 1.457 - 2.087 |
Maximum Operating Temperature (F) | 212 |
Thread Type | Metric |
Minimum Operating Temperature (C) | -20 |
Body Material | Brass |
Max Cable Range over Jacket (in) | 2.087 |
Min Cable Range over Jacket (in) | 1.457 |
Description
Cord Grip,EMC,Brass,M63,1.457-2.087
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC240)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Remke Cable Support Grips